Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 72W, 120V, A19

  • Mfr # WESTINGHOUSE 03959 -OUTLAWED, USE 72 WATT:

  • Zoro # G122878799


product price: $79.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WESTINGHOUSE 03959 -OUTLAWED, USE 72 WATT:
Zoro #
G122878799
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the Westinghouse 03959 model, delivering reliable performance in industrial and commercial lighting applications. Rated at 72 watts and 120 volts, this bulb provides consistent illumination with a color temperature of 2900K, offering a warm light output suitable for general purpose applications where legacy equipment remains in service. The bulb is designed to meet the specifications of the original Westinghouse 03959 unit, making it an ideal solution for facilities that require compatible replacement components. With its 72-watt rating, it supplies adequate brightness for workshops, storage areas, utility spaces, and other industrial environments where dependable lighting is essential. The 120-volt specification ensures compatibility with standard North American electrical systems commonly found in manufacturing plants, warehouses, and maintenance facilities. This replacement component offers facility managers and maintenance professionals a straightforward solution for keeping lighting systems operational without requiring extensive equipment modifications or upgrades. The warm 2900K color temperature is suitable for task lighting and general visibility in industrial settings where color rendering is less critical than illumination level and reliability. Stocking this replacement bulb as part of your facility's maintenance inventory helps minimize downtime and ensures rapid restoration of lighting functionality when the original Westinghouse 03959 unit reaches the end of its service life. It represents a cost-effective way to maintain compatibility with existing fixtures while ensuring consistent operational performance. Whether you operate a manufacturing facility, warehouse, utility space, or other industrial environment utilizing legacy Westinghouse lighting fixtures, this 72W, 120V replacement bulb provides the dependable performance your operations require.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.