Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, PAR38, E26 Medium Screw (Skirted)

  • Mfr # PHILIPS 75PAR38/H/SP-130V

  • Zoro # G922878784


product price: $48.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 75PAR38/H/SP-130V
Zoro #
G922878784
UPC #
-
Country of Origin
China

Description

This replacement halogen reflector bulb is engineered for demanding commercial and industrial lighting applications requiring reliable, high-output illumination. The PAR38 design delivers focused beam performance ideal for accent lighting, display cases, spotlighting, and directional task lighting in retail, hospitality, and warehouse environments. The 75-watt halogen lamp operates at 130 volts and features a medium screw skirted base (E26sk) for standard socket compatibility. With an output of 1100 lumens and a warm 2900K color temperature, this bulb provides excellent color rendering and a professional appearance suitable for retail displays and architectural lighting applications. The 25-degree beam angle creates concentrated illumination perfect for highlighting merchandise or specific work areas without excessive light scatter. Built with halogen technology, this lamp delivers superior brightness compared to standard incandescent alternatives while maintaining energy efficiency within its class. The PAR38 reflector construction maximizes light projection and minimizes glare, making it suitable for applications where directional control is essential. The robust halogen capsule design provides durability in high-cycle switching environments. With an average rated life of 2,500 hours, this bulb offers extended operational intervals between replacements, reducing maintenance costs and labor in commercial settings. The construction meets standard specifications for use in existing PAR38 fixtures and compatible lighting systems. Suitable for retail accent lighting, hospitality venues, warehouse task lighting, display case illumination, and any commercial application requiring reliable, focused halogen performance. This is a direct replacement for standard 75-watt PAR38 halogen bulbs operating at 130 volts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.