Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Halogen Bulb, 75W, 130V, PAR38, E26 medium skirted

  • Mfr # SYLVANIA 75PAR38/HAL/SP9 130V

  • Zoro # G822878228


product price: $48.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 75PAR38/HAL/SP9 130V
Zoro #
G822878228
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use in PAR38 halogen fixtures requiring 130V operation. Rated at 75W with an E26 base, this Sylvania 75PAR38/HAL/SP9 model provides reliable illumination for commercial and industrial applications. The halogen technology delivers consistent light output and color temperature, making it suitable for spotlighting, accent lighting, and general illumination in retail environments, galleries, and architectural installations. The PAR38 reflector design concentrates light in a spot pattern, directing illumination efficiently toward target areas while minimizing wasted light spillage. This focused beam distribution makes the bulb ideal for highlighting merchandise displays, artwork, or architectural features in commercial spaces. The E26 base ensures compatibility with standard medium-base fixtures commonly found in commercial and residential settings. Halogen bulbs operate at higher temperatures than incandescent alternatives, producing a brighter, whiter light output with improved color rendering properties. This characteristic makes them particularly valuable in applications where accurate color representation is important, such as retail displays and museum installations. The 130V specification indicates compatibility with standard North American electrical systems. Sylvania is a trusted manufacturer of lighting solutions with decades of industry experience. This replacement bulb maintains the quality standards expected from the brand while offering cost-effective operation for facilities requiring frequent bulb changes. When installing or replacing this bulb, proper handling is recommended to extend bulb life and ensure safe operation. This product is ideal for maintenance departments managing commercial lighting systems, facilities requiring specialized spotlighting, and businesses needing dependable replacement bulbs for existing PAR38 fixtures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.