Zoro Homepage

Replacement HVAC Part

  • Mfr # Wayne BURNER

  • Zoro # G122879024


product price: $211.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Wayne BURNER
Zoro #
G122879024
UPC #
-
Country of Origin
China

Description

This replacement burner assembly is engineered for Wayne oil burner systems and compatible with similar industrial combustion applications. Designed for No. 1 or No. 2 fuel oil, this unit delivers reliable performance across firing capacities ranging from 0.50 to 6.00 GPH, corresponding to 70,000 to 840,000 BTU/hr depending on model configuration. Ideal for pressure washers, high-static combustion chambers, and demanding industrial heating applications. The burner features a Flamelock retention head technology that optimizes efficiency while reducing emissions through improved flame pattern control and positive retention. This advanced design excels in adverse pressure conditions, making it suitable for applications with high static environments. The 12VDC ignition system utilizes solid-state constant duty electronics with a peak output of 20kV at 28mA, ensuring reliable startup and sustained operation. Precision air adjustment is achieved through patented interlocking multiple bands, allowing operators to fine-tune combustion characteristics for maximum efficiency and clean operation. The robust construction supports consistent performance in industrial settings where durability and dependability are critical. This replacement assembly integrates seamlessly with Wayne burner systems and equivalent equipment, providing a direct upgrade path for maintenance and system optimization. Specifications include 12VDC solid-state ignition, 50VA input capacity with 5.2A full load draw, and mid-point ground configuration for safety and stability. The complete assembly is suitable for retrofit applications and new installations requiring commercial-grade oil burner performance. Consult manufacturer documentation to confirm compatibility with your specific equipment model and application parameters.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.