Zoro Homepage

Replacement Incandescent Bulb, 100W, 120V, A19, 2PK

  • Mfr # LIGHT BULB / LAMP 100A/DLSW 120V

  • Zoro # G422878475


product price: $74.15
/pk 2, $37.08/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 100A/DLSW 120V
Zoro #
G422878475
UPC #
-
Country of Origin
China

Description

This is a replacement light bulb and lamp assembly designed for use with 100A/DLSW fixtures operating at 120V. Built to meet the specifications of original equipment, this replacement component provides a cost-effective solution for maintaining lighting systems in commercial and industrial applications. The product is engineered to deliver reliable performance as a direct substitute for compatible 100A/DLSW 120V fixtures. The replacement bulb and lamp assembly is constructed from quality materials designed to withstand standard operational conditions in typical workplace environments. It is suitable for use in general lighting applications where 120V operation is required and amperage compatibility with 100A/DLSW specifications is necessary. This component serves facilities managers, maintenance departments, and industrial operations seeking dependable replacement lighting solutions. Installation is straightforward, designed to fit standard 100A/DLSW compatible fixtures without requiring modification. The 120V rating ensures safe operation within standard North American electrical systems. This replacement is ideal for organizations looking to minimize downtime by quickly restoring lighting functionality in work areas, warehouses, manufacturing facilities, and other commercial spaces. Proper maintenance of lighting systems is essential for workplace safety and operational efficiency. Having compatible replacement components readily available reduces disruption to business operations. This replacement assembly offers a practical option for maintaining continuity in industrial and commercial lighting applications. For detailed installation information or technical compatibility verification, consult the original fixture documentation or contact a qualified electrical professional to ensure proper fit and operation within your specific lighting system.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.