Zoro Homepage

Replacement Incandescent Bulb, 100W, 120V, PAR38, E26 Medium Skirted

  • Mfr # SYLVANIA 100PAR38/FL/A/RP 120V

  • Zoro # G922878463


product price: $75.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 100PAR38/FL/A/RP 120V
Zoro #
G922878463
UPC #
-
Country of Origin
China

Description

This Sylvania 100PAR38/FL25 replacement light bulb is a high-performance incandescent lamp designed for commercial and industrial applications requiring reliable, focused lighting. With a 100-watt power rating and 120-volt specification, this PAR38 sealed beam bulb delivers consistent illumination suitable for floodlighting, accent lighting, and display applications in retail, warehouse, and facility environments. The bulb features a PAR38 reflector design with a medium skirted (E26sk) base, engineered to provide efficient light distribution and focused beam control. The 2,850K color temperature produces a warm white light that enhances visibility while maintaining a professional appearance. With a CRI of 100, this bulb renders colors accurately, making it ideal for retail displays, art galleries, and other applications where color fidelity matters. Constructed with quality incandescent technology, this Sylvania bulb offers a traditional, proven lighting solution with immediate warm-up and full brightness. The sealed beam PAR38 design concentrates light output for targeted illumination, reducing wasted light and improving energy efficiency compared to standard bulbs. Its durable construction withstands frequent switching and various mounting orientations, making it suitable for both fixed and adjustable fixtures. This replacement bulb is compatible with standard PAR38 fixtures and is ideal for use in track lighting systems, recessed can fixtures, and portable work lamps. It serves well in retail environments, museums, restaurants, and industrial settings where accent or task lighting is required. The warm color temperature makes it particularly suitable for hospitality and residential-commercial applications. Sylvania is a trusted manufacturer of lighting solutions with decades of industry experience. This bulb is sold individually and can be easily integrated into existing lighting systems. For optimal performance and safety, ensure the fixture is rated for 100-watt incandescent lamps and operates at 120 volts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.