Replacement Incandescent Bulb, 11W, 130V, S14, E26 Medium Base, 2PK
Mfr # FEIT ELECTRIC 11S14/R-130
Zoro # G322879466
product price: $35.55
/pk 2, $17.78/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEIT ELECTRIC 11S14/R-130
Zoro #
G322879466
UPC #
-
Country of Origin
China
Description
This replacement incandescent string light bulb is designed as a direct substitute for the Feit Electric 11S14/R-130 and compatible equivalent models. The S14 shape with E26 base makes it suitable for standard sign and decorative lighting applications in commercial, hospitality, and outdoor settings. The bulb delivers 40 lumens of soft white light at 2700K color temperature, providing warm, inviting illumination ideal for accent lighting, marquee signs, patio installations, and seasonal displays. Operating at 11 watts, this dimmable incandescent bulb offers energy efficiency compared to older models while maintaining the classic aesthetic of exposed filament design. Engineered with clear glass construction, the bulb features a traditional filament design that creates the distinctive glow characteristic of decorative string lighting. The dimmable capability allows users to adjust brightness levels for flexible ambiance control across various commercial and residential applications. This product is engineered to meet the specifications of the original Feit Electric model while offering reliable performance in string light installations, cafe-style setups, and decorative outdoor lighting applications. The S14 shape and E26 base ensure direct compatibility with standard fixture sockets and existing installations. Ideal for businesses seeking cost-effective replacement bulbs for permanent or seasonal lighting displays, this incandescent option provides dependable performance with the warm color temperature preferred in hospitality, retail, and entertainment venues. Stock multiple units to maintain consistent lighting across large installations or for convenient replacement inventory management.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.