Zoro Homepage

Replacement Incandescent Bulb, 120-130V, A23

  • Mfr # PHILIPS 200A/CL 120-130V

  • Zoro # G522878498


product price: $61.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 200A/CL 120-130V
Zoro #
G522878498
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered as a direct equivalent to the PHILIPS 200A/CL 120-130V model, providing reliable performance for applications requiring this specific lamp configuration. Designed for industrial, commercial, and specialty lighting installations, this product delivers consistent color temperature and light output to match original equipment specifications. The lamp features a 120-130V operating range, making it suitable for standard North American electrical systems and compatible equipment. Its clear glass construction allows for full light transmission and visibility, making it ideal for inspection stations, display cases, task lighting, and general illumination where unobstructed visibility is critical. The robust design ensures extended operational life even in demanding industrial environments. This replacement option is commonly used in photography studios, film production equipment, stage lighting rigs, heat lamps, and specialized industrial applications where precise color rendering and consistent light output are necessary. The lamp is constructed to withstand typical installation and operational stress, with quality materials selected for durability and longevity. Maintenance is straightforward, with the replacement lamp designed to install directly into existing fixtures without modification or adaptation. This compatibility eliminates downtime associated with equipment conversion and reduces total cost of ownership. The product serves as an economical alternative to OEM lamps while maintaining performance standards required for professional-grade applications. Suitable for use in controlled environments and standard indoor installations, this lamp provides the dependable service industrial and commercial operations require. Facilities managers, maintenance professionals, and equipment operators will appreciate the straightforward replacement process and reliable performance characteristics.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.