Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 120V, A19, E26 Medium Screw, 2PK

  • Mfr # GE GENERAL ELECTRIC G.E 100A/Y 120V

  • Zoro # G122878195


product price: $44.99
/pk 2, $22.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 100A/Y 120V
Zoro #
G122878195
UPC #
-
Country of Origin
China

Description

This replacement unit is designed as a direct substitute for GE General Electric 100A/Y 120V components and compatible equipment across various industrial applications. The product delivers reliable performance in electrical distribution systems where original equipment specifications demand consistent voltage regulation and amperage handling. Engineered to meet the operational requirements of General Electric installations, this replacement part maintains compatibility with existing systems, reducing downtime and simplifying maintenance procedures. The unit is constructed to handle standard industrial duty cycles and provides dependable service in control circuits, panel boards, and distribution networks where precise electrical specifications are critical. This component is suitable for use in facilities requiring 120V operation with appropriate amperage ratings, including manufacturing plants, commercial buildings, HVAC systems, and industrial control applications. The replacement design ensures seamless integration with GE equipment, eliminating the need for extensive modifications or adapter components. The product is built to industrial standards and undergoes quality verification to confirm proper operation before shipment. It provides a cost-effective solution for facilities needing to restore equipment functionality without replacing entire assemblies. This replacement option is particularly valuable for businesses seeking to extend equipment lifespan while maintaining safety and performance standards. Installation of this component should follow industry guidelines and local electrical codes. The unit is intended for use by qualified electrical professionals familiar with industrial electrical systems and safety protocols. Proper installation helps ensure optimal performance and longevity of the equipment in which it is installed. For facilities operating GE equipment in demanding industrial environments, this replacement part offers a practical solution that supports operational continuity and reduces overall maintenance costs associated with equipment downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.