Zoro Homepage

Replacement Incandescent Bulb, 150W, 120V, BR30, E26 Medium Screw Single Contact, 6PK

  • Mfr # PHILIPS 120BR/AGRO

  • Zoro # G922878548


product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 120BR/AGRO
Zoro #
G922878548
UPC #
-
Country of Origin
China

Description

The Philips 120BR/AGRO is a specialized incandescent plant growth bulb designed for commercial and residential horticultural applications. This 150-watt, 120-volt replacement bulb delivers targeted light spectrum optimization for plant cultivation and aquarium environments where consistent, reliable lighting is essential. Engineered with Philips' proven incandescent technology, this bulb features a medium screw (E26) base that fits standard lamp sockets and fixtures. The R40 reflector bulb shape provides directional light distribution with a 40-degree beam angle, ensuring efficient light concentration over growing areas. With a color temperature of 1330K and output of 550 lumens, the bulb produces warm-spectrum light that promotes plant photosynthesis and growth cycles. Key specifications include 150 watts at 120 volts AC with an amperage draw of 1.25 amps, making it suitable for standard residential and light commercial electrical systems. The bulb operates at full brightness immediately upon activation, requiring no warm-up period, which is critical for time-sensitive horticultural schedules. This replacement bulb is ideal for indoor plant growing operations, greenhouse supplemental lighting, aquarium plant growth support, and specialized agricultural applications. The plantlight finish is specifically formulated to optimize spectral output for vegetation development. Users should note that incandescent technology generates substantial heat, making proper fixture ventilation and spacing from plants important for safety and performance. Philips' manufacturing quality ensures consistent performance and durability across extended use cycles typical in commercial cultivation environments. This bulb is sold individually and represents a standard replacement for existing Philips 120BR/AGRO installations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.