Zoro Homepage

Replacement Incandescent Bulb, 150W, 130V

  • Mfr # PHILIPS 150 130V

  • Zoro # G322879237


product price: $68.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 150 130V
Zoro #
G322879237
UPC #
-
Country of Origin
China

Description

This replacement bulb is engineered to serve as a compatible alternative for PHILIPS 150 130V lighting applications and comparable models from other manufacturers. Designed for industrial and commercial environments, this product delivers reliable performance for general lighting, inspection, and display applications where halogen or incandescent technology is utilized. The bulb is constructed with high-quality materials to ensure durability and consistent light output over an extended operational lifespan. It maintains compatibility with standard fixture configurations, allowing for straightforward installation and replacement without requiring modifications to existing equipment. The 130V specification indicates suitability for specific voltage requirements common in industrial settings, office spaces, retail environments, and specialized equipment applications. This replacement part is ideal for facilities managers, maintenance professionals, and businesses seeking cost-effective lighting solutions that do not compromise on quality or performance. It works effectively in enclosed fixtures, spotlights, and specialized lighting systems where original manufacturer parts may not be readily available or where budget considerations necessitate reliable aftermarket alternatives. The product offers practical value for operations requiring consistent light quality and predictable replacement cycles. It is suitable for both planned maintenance schedules and emergency replacements when standard fixtures require immediate attention. Organizations relying on this lighting technology will benefit from having compatible replacement options in inventory to minimize downtime and maintain operational continuity. When selecting replacement bulbs, verify that voltage and base type specifications match your existing fixtures to ensure safe and proper operation. This product is intended for use by trained maintenance personnel familiar with standard lighting installation procedures and electrical safety protocols.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.