Zoro Homepage

Replacement Incandescent Bulb, 15W, 120V AC, A15, Medium Screw (E26), 4PK

  • Mfr # SYLVANIA 15A15 120V

  • Zoro # G422879274


product price: $50.19
/pk 4, $12.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 15A15 120V
Zoro #
G422879274
UPC #
-
Country of Origin
China

Description

This Sylvania 15A15 replacement light bulb is a reliable general-purpose incandescent lamp designed for standard residential and commercial applications. The bulb features a 15-watt power consumption at 120 volts, making it an energy-efficient choice for cost-conscious facilities. With an A15 shape designation and medium base type, this bulb is compatible with standard light fixtures commonly found in offices, retail spaces, and industrial facilities. The soft white color temperature provides comfortable ambient lighting suitable for work environments, break rooms, and common areas. The A-line style design ensures seamless compatibility with traditional lamp sockets and fixtures. The overall length of 3.5 inches allows for easy installation in most standard fixtures without clearance concerns. This incandescent lamp delivers approximately 119 lumens of light output, providing adequate illumination for general-purpose applications. With a rated lifespan of 2,500 hours, this bulb offers dependable performance and reasonable longevity for frequent-use environments. The standard package quantity of 24 units per case makes bulk purchasing convenient for businesses requiring multiple replacements. Ideal for use in desk lamps, ceiling fixtures, wall sconces, and accent lighting throughout commercial and industrial facilities, this Sylvania replacement bulb meets standard electrical specifications for safe operation. The proven incandescent technology ensures consistent light quality and warm color rendering suitable for various work settings. For facilities maintaining legacy lighting systems or requiring cost-effective general illumination solutions, this 15W A15 bulb provides dependable performance and straightforward installation. Order in bulk for volume discounts and ensure consistent lighting maintenance across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.