Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 15W, 120V, T8, European Intermediate (E14)

  • Mfr # SATCO PYGMY 15T8 120V E14

  • Zoro # G822879126


product price: $57.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO PYGMY 15T8 120V E14
Zoro #
G822879126
UPC #
-
Country of Origin
China

Description

This replacement fluorescent tube is designed as a compatible alternative to the SATCO PYGMY 15T8 120V E14 model and functions as a direct substitute for comparable compact fluorescent lighting applications. The T8 tubular design delivers reliable performance in commercial and industrial settings where space-efficient lighting solutions are required. The lamp operates at 120 volts and features an E14 base connection, ensuring compatibility with standard fixtures designed for this configuration. The 15-watt capacity provides adequate illumination for task lighting, accent lighting, and general purpose applications in offices, retail environments, manufacturing facilities, and utility areas. This compact fluorescent technology offers improved energy efficiency compared to traditional incandescent alternatives, resulting in lower operational costs and reduced energy consumption over extended use periods. The T8 tube configuration is commonly utilized in desk lamps, under-cabinet lighting, decorative fixtures, and industrial work stations where standard larger tubes may be impractical due to space constraints. The design allows for quick and straightforward installation in existing compatible fixtures without requiring additional adapters or modifications. This replacement lamp maintains the same form factor and electrical specifications as original SATCO PYGMY models, making it an economical choice for maintenance departments managing multiple lighting installations. Constructed with quality materials to ensure durability and consistent performance, this fluorescent tube is engineered to provide reliable service across typical commercial and industrial environments. The lamp operates efficiently at standard 120-volt power supplies commonly found throughout facilities. Whether replacing aging fixtures or maintaining inventory stock, this replacement offers a cost-effective solution for organizations requiring dependable compact fluorescent lighting.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.