Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V, A19, 2PK

  • Mfr # SLI SYLVANIA LIGHTING 25A/TRANS/GREEN

  • Zoro # G422879205


product price: $80.15
/pk 2, $40.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 25A/TRANS/GREEN
Zoro #
G422879205
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered to match the performance specifications of the SLI SYLVANIA LIGHTING 25A/TRANS/GREEN and compatible equivalents, making it an ideal substitute for facilities requiring seamless upgrades or maintenance. Designed for commercial and industrial applications, this transparent green A-type lamp delivers consistent lighting output suitable for signage, decorative displays, and specialized applications where color-specific illumination is essential. The transparent green finish provides distinctive color saturation while maintaining adequate light transmission, making it suitable for both indoor and outdoor installations where colored lighting effects are required. The lamp's robust construction ensures reliable performance in demanding environments, from retail displays to industrial facilities requiring visual indicators or accent lighting. This replacement lamp is compatible with standard A-series lamp bases and existing fixtures designed for the original SLI SYLVANIA specification, eliminating the need for costly fixture modifications. The straightforward installation process allows for quick maintenance and lamp replacement without specialized tools or technical expertise, reducing downtime in commercial operations. Ideal applications include retail signage, decorative lighting systems, traffic and visibility indicators, and specialized industrial lighting where color differentiation is critical. Facilities managers and maintenance professionals benefit from this drop-in replacement solution that maintains compatibility with existing infrastructure while providing the performance standards expected from quality commercial-grade lighting. The lamp's design prioritizes longevity and consistent light output throughout its operational life, supporting energy-conscious operations while delivering the visual effects necessary for effective signage and display applications. This replacement option provides a cost-effective alternative for maintaining existing lighting systems without requiring complete fixture replacement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.