Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave R20, 5W, Dimmable, 90CRI, 450 Lumen, 3500K, 15Khr Life, Medium, Frosted
- Mfr # LED5R20DIM935TL
- Zoro # G121733198
product price:Â
$
5.49
/ea
Sold in multiples of 12 for
$65.88
Key Features
CRI
90
Rated Life
25,000 hr
Voltage
120V
Lumens
450
Bulb Base Type
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED5R20DIM935TL
- Zoro #
- G121733198
- UPC #
- 046135411533
- Country of Origin
- China
- Color Temperature
- 3500 K
- CRI
- 90
- Light Color
- Frosted
- Rated Life
- 25,000 hr
- Voltage
- 120V
- Lumens
- 450
- Bulb Base Type
- E26 Medium
- Dimmable
- Yes
- Wattage Equivalency
- 45 W
- Watts
- 5.50 W
- Bulb Housing
- Plastics
- Lighting Technology
- LED
- Bulb Shape
- R20
Description
LED5R20DIM935TLRP2 12/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.