Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 25W, 120V, A19, 4PK

  • Mfr # OSRAM SYLVANIA 25A/W/RP 120V

  • Zoro # G322879435


product price: $66.19
/pk 4, $16.55/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 25A/W/RP 120V
Zoro #
G322879435
UPC #
-
Country of Origin
China

Description

The OSRAM SYLVANIA 25A/W/RP 120V is a reliable replacement incandescent light bulb designed for general-purpose residential and commercial lighting applications. This 25-watt bulb operates at 120 volts and features a standard E26 medium screw base, making it compatible with most conventional light fixtures. The A19 bulb shape provides consistent light distribution suitable for table lamps, ceiling fixtures, wall sconces, and accent lighting throughout commercial facilities and industrial work areas. Engineered with soft white illumination at 2850K color temperature, this bulb produces 160 lumens of light output, making it ideal for task lighting, ambient lighting, and general workspace illumination. The bulb delivers a 100 color rendering index, ensuring accurate color representation in retail, office, and inspection environments. With an average rated life of 2500 hours, this replacement bulb offers dependable performance and reduces maintenance frequency in high-traffic facilities. The OSRAM SYLVANIA brand represents decades of lighting innovation and quality manufacturing. This incandescent option serves as an economical lighting solution for applications where LED alternatives are not yet required or preferred. The bulb's compact design measures 2.375 inches in diameter by 3.938 inches in length, fitting standard light fixtures with minimal modification. Suitable for use in warehouses, storage areas, garages, utility spaces, and maintenance areas, the 25A/W/RP 120V provides consistent, affordable illumination for demanding industrial environments. Stock multiple units to maintain lighting continuity across your facility and reduce downtime from burnt-out bulbs. This replacement bulb is an essential inventory item for facilities management teams and maintenance departments seeking dependable, cost-effective lighting solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.