Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V, Candelabra (E12), Candelabra

  • Mfr # SATCO S3744

  • Zoro # G522879525


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3744
Zoro #
G522879525
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered as a direct substitute for the SATCO S3744 and compatible models, making it an ideal choice for commercial and residential lighting applications requiring reliable general illumination. Designed with a Candelabra base (E12), this 25-watt bulb operates at 120 volts and delivers 175 lumens of bright, consistent light output suitable for decorative fixtures, chandeliers, wall sconces, and accent lighting throughout commercial establishments and homes. The bulb features a clear finish that provides unobstructed light transmission, with a full 360-degree beam spread for omnidirectional illumination. With a Color Rendering Index (CRI) of 100, this bulb accurately reproduces colors, making it particularly valuable in retail environments, galleries, hospitality settings, and any application where color fidelity matters. The 1500-hour rated lifespan ensures extended service intervals and reduced replacement frequency in typical commercial use. Fully dimmable capability allows for flexible lighting control and ambiance adjustment, making this bulb compatible with standard dimmer switches commonly found in modern facilities. This feature is especially useful in restaurants, hotels, conference rooms, and other commercial spaces where lighting levels need adjustment throughout the day. The SATCO S3744 replacement is constructed to meet stringent industrial standards and delivers consistent performance across repeated on-off cycles typical of commercial environments. Its proven design and broad compatibility make it a cost-effective stocking solution for facility managers, electricians, and maintenance departments managing multiple locations or properties. Whether you need a single replacement or are building inventory for ongoing maintenance operations, this incandescent bulb provides dependable performance and excellent value for decorative and general-purpose lighting applications across commercial and institutional settings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.