Replacement Incandescent Bulb, 25W, 120V, E14 Candelabra Base, 2PK
Mfr # HALCO CTC25/E14
Zoro # G122878812
product price: $44.75
/pk 2, $22.38/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HALCO CTC25/E14
Zoro #
G122878812
UPC #
-
Country of Origin
China
Description
This replacement incandescent bulb is engineered to match the specifications of the HALCO CTC25/E14 and compatible equivalents. Featuring a clear torpedo (TORP CL) design, this 25-watt bulb operates at 120 volts and utilizes a standard E14 candelabra base, making it suitable for a wide range of decorative and functional lighting applications in commercial and residential settings. The torpedo-shaped design with a pointed tip provides both aesthetic appeal and practical light distribution, commonly used in chandeliers, wall sconces, and other decorative fixtures that require a classic candlelight appearance. The clear glass construction allows for unobstructed light output while maintaining the elegant silhouette characteristic of traditional chandelier lighting. This bulb is ideal for facilities and businesses that maintain vintage-style fixtures or require period-appropriate lighting solutions. The 25-watt output delivers moderate light intensity suitable for accent lighting, ambient illumination in dining areas, and decorative applications where softer lighting is preferred over high-brightness alternatives. The E14 base provides a secure connection to compatible fixtures, ensuring reliable performance and safe operation. The 120-volt rating makes this bulb compatible with standard North American electrical systems, eliminating compatibility concerns for most commercial and industrial installations. Built to industry standards, this replacement bulb offers a cost-effective solution for maintaining existing lighting systems without requiring fixture modifications or upgrades. Whether you are restocking supplies for hospitality venues, restaurants, hotels, or other commercial spaces with decorative lighting, this bulb provides dependable performance and consistent light quality. Purchase individually or in bulk quantities to meet your facility's operational needs and inventory requirements.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.