Zoro Homepage

Replacement Incandescent Bulb, 25W, 120V, R14, E26 medium screw, 4PK

  • Mfr # OSRAM SYLVANIA 25A/R 120V

  • Zoro # G922878616


product price: $44.75
/pk 4, $11.19/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 25A/R 120V
Zoro #
G922878616
UPC #
-
Country of Origin
China

Description

The OSRAM SYLVANIA 25A/R 120V is a reliable replacement light bulb designed for general illumination applications requiring compact, efficient lighting solutions. This 25-watt reflector bulb operates at 120 volts and features an R14 design, making it suitable for a wide range of commercial and industrial settings where recessed or directional lighting is needed. Built with OSRAM SYLVANIA's proven manufacturing standards, this bulb delivers consistent light output and dependable performance in demanding environments. The reflector design provides focused illumination, making it ideal for accent lighting, display cases, retail environments, task lighting, and general facility illumination where directional light distribution is advantageous. The 25-watt rating offers an optimal balance between brightness and energy consumption for applications that do not require high-intensity output. The R14 reflector configuration ensures proper beam control and light direction, reducing the need for additional fixtures or diffusers in many installations. This bulb integrates seamlessly into existing fixtures designed for standard R-series reflector bulbs, simplifying replacement and maintenance procedures. OSRAM SYLVANIA bulbs are engineered for reliability and longevity, reducing replacement frequency and associated labor costs in industrial and commercial applications. The 120-volt specification ensures compatibility with standard North American electrical systems commonly found in warehouses, offices, retail spaces, hospitality venues, and manufacturing facilities. Whether you're maintaining existing lighting systems or upgrading facility illumination, this replacement bulb provides a straightforward solution that meets standard performance expectations. It is suitable for both new installations and as a direct replacement for worn or failed bulbs in compatible fixtures. Stock this bulb for emergency replacement needs or routine facility maintenance to ensure continuous, uninterrupted lighting operations across your commercial or industrial property.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.