Zoro Homepage

Replacement Incandescent Bulb, 25W, 130V AC, A19, Medium Screw (E26), 2PK

  • Mfr # LIGHT BULB / LAMP 25A/G 130V

  • Zoro # G222879092


product price: $36.65
/pk 2, $18.33/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 25A/G 130V
Zoro #
G222879092
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a compatible substitute for 25A/G 130V lamps and similar lighting applications. The 25A designation indicates an A-shaped bulb with a 25-watt rating, while the G suffix typically denotes the globe or bulb shape classification. Operating at 130 volts, this bulb is suitable for various commercial and industrial lighting fixtures where standard incandescent technology is employed. The bulb delivers reliable illumination for general-purpose applications including decorative fixtures, signage, appliances, and specialty lighting in warehouses, retail environments, and facilities. Its straightforward design ensures easy installation into compatible sockets, making it an efficient choice for maintenance departments and facility managers requiring quick replacement solutions. This replacement bulb is compatible with existing fixtures rated for 25A/G 130V specifications or equivalent applications. The incandescent technology provides warm-toned light output suitable for both task and ambient lighting scenarios. As a universal replacement option, it serves industries ranging from food service and hospitality to manufacturing and warehousing operations. Stocking this bulb helps minimize downtime associated with lighting failures and reduces the need to maintain multiple specialty bulb inventory across different voltage and wattage specifications. The product represents a cost-effective maintenance solution for facilities operating legacy lighting systems or specialized equipment requiring non-standard voltage configurations. For optimal performance and safety, installation should follow manufacturer guidelines for your specific fixture. Proper handling during replacement extends bulb longevity and ensures consistent light output throughout its operational lifespan.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.