Zoro Homepage

Replacement Incandescent Bulb, 30W, 120V, A19, Medium Screw Base

  • Mfr # GE GENERAL ELECTRIC G.E 47681

  • Zoro # G922879170


product price: $72.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 47681
Zoro #
G922879170
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to match the specifications of the GE General Electric 47681 model, delivering reliable illumination for a wide range of industrial and commercial applications. Operating at 120V with a 27W power consumption, this A19 bulb provides efficient lighting performance while maintaining compatibility with standard medium base sockets found throughout facility infrastructure. The A19 form factor is a proven standard in industrial settings, offering consistent light distribution suitable for general purpose lighting, task lighting, and accent illumination in warehouses, offices, manufacturing facilities, and maintenance areas. This bulb design ensures straightforward installation and replacement, minimizing downtime during routine maintenance operations. Engineered to GE's quality standards, this replacement bulb is built to deliver consistent performance across extended operating hours, making it an economical choice for facilities requiring dependable lighting solutions. The 27W rating balances brightness output with energy efficiency, allowing businesses to maintain well-lit work environments while managing operational costs. This bulb is ideal for use in standard incandescent fixtures throughout industrial and commercial properties. Whether you're stocking replacement inventory for routine maintenance programs or addressing immediate lighting needs across your facility, this GE replacement bulb provides the compatibility and performance required for continuous operations. It integrates seamlessly with existing GE 47681 fixtures and comparable A19-compatible lighting systems. Regular replacement of aging bulbs helps maintain optimal visibility in work areas, supporting both safety protocols and operational efficiency. Keep this replacement bulb on hand as part of your facility's preventive maintenance program to ensure consistent lighting performance when needed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.