Replacement Incandescent Bulb, 30W, 130V, R20, 2PK

  • Mfr # GE GENERAL ELECTRIC G.E 30R20/1-130V

  • Zoro # G022878820


product price: $44.99
/pk 2, $22.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 30R20/1-130V
Zoro #
G022878820
UPC #
-
Country of Origin
China

Description

This GE 30R20/1-130V replacement light bulb is a dependable lighting solution designed for commercial and industrial applications requiring consistent, long-lasting performance. Engineered by General Electric, a trusted leader in electrical components, this 30-watt R20 reflector bulb operates at 130 volts and is ideal for retrofit installations in existing lighting fixtures and equipment. The R20 reflector design delivers focused illumination with excellent beam control, making it suitable for task lighting, accent applications, and general illumination in warehouses, manufacturing facilities, retail environments, and commercial spaces. The 130-volt rating provides compatibility with standard North American electrical systems and offers enhanced durability compared to standard 120-volt alternatives. Built with General Electric's heavy-duty filament technology, this bulb demonstrates superior resistance to burnout and power surge damage, which is particularly valuable in industrial settings where voltage fluctuations are common. The robust construction extends service life, reducing replacement frequency and associated maintenance downtime. This makes it a cost-effective choice for high-use applications where reliability is critical. The compact R20 form factor fits standard reflector sockets and fixtures, simplifying installation without requiring modifications to existing equipment. Its moderate 30-watt power consumption balances brightness output with energy efficiency, suitable for various commercial lighting needs. This replacement bulb is ideal for facilities managers, maintenance technicians, and industrial operations seeking OEM-quality lighting components with proven performance. Whether you are maintaining existing lighting systems, replacing failed bulbs, or stocking spare inventory, this GE 30R20/1-130V bulb provides the dependable functionality and durability expected from a leading industrial electrical manufacturer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.