Zoro Homepage

Replacement Incandescent Bulb, 40 Watts, 120V AC, A15, Medium Screw (E26), 4PK

  • Mfr # PHILIPS 40A/CL/LL 120V

  • Zoro # G822878525


product price: $60.09
/pk 4, $15.02/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 40A/CL/LL 120V
Zoro #
G822878525
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to match the specifications of the PHILIPS 40A/CL/LL 120V model, delivering reliable illumination for standard residential and light commercial applications. Rated at 40 watts and 120 volts, this A19 shaped bulb integrates seamlessly into compatible fixtures without requiring modifications or adapters. The clear lens design provides unobstructed light output suitable for general-purpose lighting in offices, retail spaces, workshops, and facilities where consistent visibility is essential. Constructed with proven incandescent technology, this bulb offers instant-on performance with no warm-up time, making it ideal for areas requiring immediate illumination such as entryways, storage areas, and task lighting stations. The standard A19 shape ensures compatibility with most conventional light fixtures, simplifying replacement procedures and reducing downtime in busy industrial or commercial environments. The 120-volt rating aligns with standard North American electrical systems, providing straightforward installation for maintenance professionals and facility managers. This replacement bulb maintains consistent color temperature and light quality, supporting tasks that demand dependable ambient or task lighting without specialized equipment or training. Suitable for general lighting applications where durability and cost-effectiveness are priorities, this bulb delivers the performance characteristics specified by the original PHILIPS model designation. Stock this replacement in maintenance supply closets to ensure quick availability when fixture changes or repairs are needed, minimizing operational interruptions in commercial and industrial settings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.