
Replacement Incandescent Bulb, 40W, 120V, A15, 4PK
Mfr # GE GENERAL ELECTRIC G.E 40A 120V
Zoro # G722879240
product price: $90.15
/pk 4, $22.54/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE GENERAL ELECTRIC G.E 40A 120V
Zoro #
G722879240
UPC #
-
Country of Origin
China
Description
This replacement light bulb is a reliable solution for general lighting applications requiring standard A15 incandescent technology. Designed for use in fixtures rated for 120V operation, this 40W bulb delivers consistent illumination suitable for indoor residential and light commercial environments. The A15 form factor ensures compatibility with standard medium base sockets commonly found in table lamps, wall sconces, ceiling fixtures, and other general-purpose lighting applications. Manufactured to GE General Electric standards, this bulb provides dependable performance and longevity in everyday lighting needs. The 40W output offers moderate brightness levels ideal for ambient lighting, accent fixtures, or spaces where softer illumination is preferred over high-intensity lighting. The 120V rating ensures safe operation when installed in properly configured electrical systems and fixtures rated for this voltage. This replacement bulb is an economical choice for facilities managers, maintenance personnel, and property owners seeking to maintain consistent lighting across multiple fixture types. The standard A15 design makes it a versatile option for various indoor applications where traditional incandescent lighting remains in use. Proper installation in compatible fixtures helps ensure optimal performance and safety. When replacing bulbs, always verify that the fixture voltage rating matches the 120V specification of this product to prevent damage and maintain electrical safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.