Replacement Incandescent Bulb, 40W, 130V, G25, 4PK

  • Mfr # GE GENERAL ELECTRIC G.E 40G25/W PROLINE-130V

  • Zoro # G822879461


product price:  $81.45
/pk 4, $20.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 40G25/W PROLINE-130V
Zoro #
G822879461
UPC #
-
Country of Origin
China

Description

The GE General Electric 40G25/W PROLINE-130V is a reliable replacement incandescent light bulb designed for commercial and industrial applications requiring consistent, durable lighting performance. This globe-shaped bulb features a 40-watt rating and operates at 130 volts, making it ideal for use in standard facility lighting fixtures and utility applications where voltage fluctuations may occur on standard 120V lines. With a G25 bulb shape and E26 medium screw base (1-inch diameter), this bulb provides a standard fit for most compatible fixtures in commercial buildings, warehouses, and industrial facilities. The PROLINE-130V series is engineered with a heavy-duty filament construction that delivers extended service life and enhanced resistance to burnout caused by power surges and voltage variations commonly found in industrial electrical systems. This replacement bulb is manufactured to meet the specifications of the original GE General Electric 40G25/W PROLINE-130V, ensuring compatibility with existing lighting systems without requiring fixture modifications or upgrades. The robust design makes it particularly valuable in environments where lighting continuity and reduced maintenance downtime are critical operational concerns. Ideal applications include general facility lighting, utility fixtures, and commercial spaces where dependable performance and durability are essential. The heavy-duty filament technology helps reduce premature failures, lowering replacement frequency and associated labor costs in high-use environments. This product is manufactured in China and represents a cost-effective solution for facilities managers and maintenance professionals seeking reliable replacement lighting components that perform consistently under the demanding conditions typical of industrial and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.