Replacement Incandescent Bulb, 40W, 130V, S11, E17 Intermediate Base, 4PK
Mfr # FEIT ELECTRIC 40S11N-130
Zoro # G822879560
product price: $34.95
/pk 4, $8.74/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEIT ELECTRIC 40S11N-130
Zoro #
G822879560
UPC #
-
Country of Origin
China
Description
This FEIT ELECTRIC 40S11N-130 replacement light bulb is a specialty incandescent lamp designed for appliance and range lighting applications. With 40 watts of power at 130 volts, this bulb delivers reliable illumination for microwave ovens, range vent hoods, and other kitchen appliances that require specialized lighting solutions. The bulb features an S11 shape with an E17 intermediate brass base, ensuring secure and proper fit in compatible appliance fixtures. Measuring approximately 2 5/16 inches in length and 1 1/2 inches in diameter, this compact design is engineered to fit seamlessly into tight spaces typical of appliance interiors. The soft white color temperature provides warm, natural lighting suitable for kitchen environments and food preparation areas. Built to Feit Electric's quality standards, this incandescent bulb offers the durability and performance expected in commercial and residential appliance applications. The 130-volt specification makes this bulb ideal for specialty appliances designed to operate on this voltage range, distinguishing it from standard 120-volt bulbs and ensuring compatibility with your specific equipment. This replacement bulb is an essential maintenance item for facilities and homeowners relying on range hoods, microwaves, and specialty kitchen appliances. Stocking this FEIT ELECTRIC model ensures you maintain optimal visibility inside critical appliances without service interruptions. The bulb's straightforward installation and reliable performance make it a practical choice for both professional maintenance personnel and end users performing routine appliance upkeep.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.