Shop ILC

Replacement Incandescent Bulb, 40W, 230V, G14, E14

  • Mfr # DAMAR 40W E14 240V P45 FR

  • Zoro # G323526543


product price:  $15.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DAMAR 40W E14 240V P45 FR
Zoro #
G323526543
UPC #
608347640851
Country of Origin
China

Description

This ILC replacement incandescent bulb is engineered as a direct-fit substitute for the Damar 40W E14 240V P45 FR. Key specifications include 40W power draw; 230V operating voltage; G14 bulb shape; E14 Small Candelabra base; Frost finish; 1,500-hour rated life. Designed for bathroom vanity fixtures, pendant lights, and decorative fixtures, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.