Shop WESTEK

MLC4BC Westek Indoor Plug-In Motion Activated Control

  • Mfr # 3427614

  • Zoro # G204066557


product price:  $43.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3427614
Zoro #
G204066557
UPC #
70686507025
Country of Origin
China

Description

Features
  • Turns connected electrical device on when motion is detected.
  • Detects motion up to 25' away.
  • 100 detection zone.
  • Selectable off settings: 1, 2, 5, 10 and 20 minutes.
  • Grounded receptacle.
  • 10A resistive load.
  • 240 watts tungsten load.
  • Size - 3.25 W x 4 5/8 H x 2 D in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.