Zoro Homepage

Replacement Incandescent Bulb, 40W, 250V, G14

  • Mfr # LIGHT BULB / LAMP 40W-G14-CL-250V-E27

  • Zoro # G922879361


product price: $42.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40W-G14-CL-250V-E27
Zoro #
G922879361
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for reliable performance in industrial and commercial applications requiring consistent, dependable illumination. Rated at 40W with 250V nominal operation, this G14-shaped incandescent bulb delivers approximately 400 lumens of bright, clear light output suitable for a wide range of fixtures and equipment. The bulb features a standard E27 medium screw base, ensuring compatibility with most conventional lamp sockets found in industrial equipment, appliances, and commercial installations. The clear finish provides unobstructed light output without diffusion, making it ideal for applications where direct, focused illumination is required. With an expected lifespan of approximately 1000 hours, this bulb offers dependable operation for cost-conscious industrial buyers seeking reliable replacement components. The compact G14 bulb shape is particularly well-suited for space-constrained applications and equipment where standard A-shaped bulbs may not fit. Operating at 0.17A, this bulb integrates easily into existing electrical systems without requiring special modifications or additional safety equipment. This replacement bulb is appropriate for use in ovens, industrial fixtures, appliance lighting, decorative applications, and any 250V electrical system compatible with E27 bases. The robust design handles typical industrial operating environments while maintaining consistent light output throughout its service life. Zoro customers can rely on this specification-matched replacement to restore proper lighting functionality to Interlight fixtures and compatible equipment. Stock this essential replacement component to minimize downtime and maintain uninterrupted operations across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.