Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 4W, 120V, C7, 10PK

  • Mfr # GE GENERAL ELECTRIC G.E 26223

  • Zoro # G122878973


product price: $89.59
/pk 10, $8.96/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 26223
Zoro #
G122878973
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to serve as a direct substitute for the GE 26223 model, providing reliable illumination for a wide range of industrial and commercial applications. Operating at 120V with a power consumption of just 4W, this energy-efficient A19-style bulb delivers consistent light output while minimizing operational costs and reducing strain on electrical systems. The compact design and standard A19 form factor make installation straightforward, allowing for quick replacement in existing fixtures without requiring modifications or additional equipment. The 4W power rating makes this bulb ideal for applications where low-energy lighting solutions are preferred, such as indicator lights, accent lighting, signage, and control panel illumination. Its compatibility with the GE 26223 specification ensures proper fit and function in equipment originally designed for this bulb type. The bulb is constructed to withstand typical industrial environments and offers dependable performance over extended periods of use. This replacement bulb is suitable for facility maintenance teams, equipment operators, and maintenance departments seeking cost-effective lighting solutions that maintain compatibility with existing infrastructure. Whether used in manufacturing facilities, warehouse operations, commercial buildings, or equipment control stations, this bulb provides the performance characteristics necessary for continuous operation. Its energy-efficient design contributes to reduced facility operating expenses while maintaining adequate illumination levels for safety and functionality. For buyers maintaining GE 26223-equipped equipment or seeking compatible replacement bulbs for similar applications, this product offers a practical solution that balances performance, durability, and economy. Stock this bulb for routine maintenance needs and emergency replacements to minimize downtime in critical operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.