
Replacement Incandescent Bulb, 500W, 130V AC, PS35, E39 Mogul Screw
Mfr # DAMAR 50099IF 130V PS35
Zoro # G522879037
product price: $78.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAMAR 50099IF 130V PS35
Zoro #
G522879037
UPC #
-
Country of Origin
China
Description
This replacement lamp is engineered as a compatible alternative for the DAMAR 50099IF 130V PS35 and similar industrial lighting applications. Featuring a PS35 bulb shape with an E39 mogul base, this lamp delivers reliable performance in demanding commercial and industrial environments where standard incandescent lighting is specified. The lamp operates at 130 volts and utilizes a 500-watt power rating, making it suitable for high-intensity applications requiring significant light output. The inside frost finish provides diffused illumination that reduces glare while maintaining excellent light distribution, making it ideal for warehouse facilities, industrial work areas, and commercial spaces where even lighting coverage is essential. With a rated life of 4000 hours, this lamp offers extended service intervals that help minimize maintenance downtime and labor costs in industrial settings. The robust E39 base ensures secure installation in compatible mogul-base fixtures commonly found in commercial and industrial lighting systems. This product is designed for drop-in replacement compatibility, allowing facilities managers and maintenance professionals to upgrade or maintain existing DAMAR lighting systems without requiring fixture modifications. The standardized PS35 shape and E39 base configuration ensure broad compatibility across various industrial lighting applications. Ideal for use in factories, manufacturing plants, retail displays, sports facilities, and other commercial environments where powerful, durable incandescent lighting is required. The combination of high wattage output and extended lamp life makes this a cost-effective solution for operations requiring continuous or frequent lighting use. Package quantity of one unit per order allows for convenient single-lamp purchases or bulk acquisition for facility-wide upgrades and maintenance stock. Industrial buyers can rely on this replacement lamp to maintain consistent lighting performance in their existing DAMAR-based lighting systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.