Zoro Homepage

Replacement Incandescent Bulb, 60W, 120 Volts, A19

  • Mfr # LIGHT BULB / LAMP 60A/BLACKLIGHT

  • Zoro # G822879386


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60A/BLACKLIGHT
Zoro #
G822879386
UPC #
-
Country of Origin
China

Description

This 60-watt incandescent black light bulb is designed as a direct replacement for the 60A/BLACKLIGHT model and compatible fixtures. Featuring an A19 bulb shape with a medium screw (E26) base, this bulb operates at 120 volts and delivers reliable blacklight performance for commercial and industrial applications. The bulb produces ultraviolet radiation in the long-wave spectrum, making it ideal for activating fluorescent and phosphorescent materials, coatings, and paints that require visual enhancement in low-light environments. The blacklight technology incorporated into this bulb is particularly valuable for forensic inspection, mineral and gemstone examination, currency validation, and entertainment venues requiring special lighting effects. The durable incandescent construction with aluminum base housing ensures consistent output and extended operational life in standard medium-base lamp fixtures. This replacement bulb is engineered to meet the specifications of the original 60A/BLACKLIGHT, offering a cost-effective solution for maintaining blacklight equipment without fixture replacement. The medium base design ensures simple installation in most standard lighting fixtures with compatible sockets. The 60-watt rating provides sufficient illumination intensity for effective fluorescent material activation across typical application distances. Suitable for use in inspection stations, forensic laboratories, entertainment facilities, museum exhibits, and any commercial or industrial setting where blacklight effects are required. The bulb's reliable performance and straightforward installation make it an essential consumable for businesses that depend on regular blacklight operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.