Replacement Incandescent Bulb, 60W, 120V, A19, E26 medium screw, 4PK
Mfr # SYLVANIA 60A/CL 120V
Zoro # G722879004
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 60A/CL 120V
Zoro #
G722879004
UPC #
-
Country of Origin
China
Description
The Sylvania 60A/CL 120V is a reliable replacement incandescent light bulb designed for general illumination across a wide range of commercial and industrial applications. This 60-watt bulb operates at 120 volts and features a standard E26 medium base, making it compatible with most conventional light fixtures found in office buildings, retail spaces, warehouses, and manufacturing facilities. Constructed with durable materials, this clear incandescent bulb delivers bright, consistent lighting output suitable for task lighting, accent lighting, and general overhead applications. The A19 bulb shape is a universal standard that fits seamlessly into existing installations, reducing the need for fixture modifications or replacements. The clear lens design provides unobstructed light transmission, ideal for applications requiring maximum visibility and accurate color rendering. As a genuine Sylvania product, this replacement bulb offers extended operational lifespan compared to lower-quality alternatives, resulting in reduced maintenance costs and less frequent changeovers in high-use environments. The robust construction ensures reliable performance under standard operating conditions, making it a cost-effective solution for facilities managers and maintenance departments. This bulb is well-suited for general lighting in hallways, storage areas, workshops, and standard residential or commercial spaces where traditional incandescent lighting remains preferred. The 120-volt specification ensures compatibility with standard North American electrical systems. For applications requiring special lighting effects or colored light output, Sylvania also offers specialized variants of this bulb line. Stock this essential replacement bulb to keep your facility's lighting systems operational and well-maintained. The universal E26 base and standard A19 configuration make it a smart choice for bulk purchasing and inventory management across multiple locations.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.