Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A19, E26 Medium Screw Base, 2PK

  • Mfr # LIGHT BULB / LAMP 60A/PK

  • Zoro # G122879109


product price: $50.85
/pk 2, $25.43/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60A/PK
Zoro #
G122879109
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the 60A/PK model and compatible alternatives, making it an ideal choice for industrial and commercial lighting applications. Designed with a standard A-shape ceramic construction, this incandescent lamp delivers reliable performance in demanding environments where specialty colored lighting is required. The bulb operates at 60 watts and is compatible with standard E26 medium base sockets, ensuring straightforward installation in most existing fixtures without requiring additional adapters or modifications. The ceramic construction provides enhanced durability and heat resistance compared to traditional glass designs, making it suitable for extended use in various industrial settings, including facilities requiring colored task lighting. This specialty light source is particularly well-suited for plant growth applications, quality control processes, accent lighting, and other industrial tasks where standard white incandescent bulbs may not meet operational requirements. The ceramic composition helps maintain color consistency and reduces the risk of bulb failure due to thermal stress, which is critical in continuous-operation facilities. The 60A/PK replacement bulb works seamlessly as a drop-in solution for existing installations, reducing downtime and simplifying inventory management. Whether you need to stock replacements for current equipment or upgrade aging lighting systems, this industrial-grade lamp offers dependable performance and longevity for cost-conscious maintenance professionals and facility managers. Ideal for warehouses, manufacturing plants, horticultural operations, and other industrial environments where specialty colored lighting enhances productivity and safety. The reliable incandescent technology combined with ceramic housing ensures consistent light output throughout the bulb's service life.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.