
Replacement Incandescent Bulb, 60W, 120V AC, A15, 24PK
Mfr # OSRAM SYLVANIA 60A15/CL/DL/FAN/RP 120V
Zoro # G522878993
product price:Â $257.99
/pk 24, $10.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OSRAM SYLVANIA 60A15/CL/DL/FAN/RP 120V
Zoro #
G522878993
UPC #
-
Country of Origin
China
Description
This 24-pack of OSRAM Sylvania 60A15/CL/DL/FAN/RP replacement bulbs provides a reliable lighting solution for ceiling fans, appliances, and general illumination in commercial and industrial facilities. Each bulb delivers 60 watts of dependable incandescent light output with a brightness level of 530 lumens, making it suitable for spaces that require consistent, clear illumination. Designed specifically for ceiling fan applications, these A15-shaped bulbs feature a medium E26 base that ensures compatibility with standard fixtures and fan-rated sockets. The clear lens design provides unobstructed light transmission, delivering bright, natural-looking illumination ideal for work areas, common spaces, and appliance lighting. Rated for 120-volt operation, these bulbs integrate seamlessly into standard North American electrical systems. The incandescent technology offers instant-on performance without warm-up time, making these bulbs ideal for frequently switched locations or emergency lighting scenarios. This bulk 24-pack offering reduces reordering frequency and provides cost-effective inventory management for facilities managers and maintenance professionals who need dependable replacement stock. OSRAM Sylvania, a trusted manufacturer under LEDVANCE, ensures consistent quality and performance across every bulb in this pack. These replacement bulbs are engineered to match original specifications, providing drop-in compatibility with existing fixtures and maintaining uniform light quality throughout your facility. Ideal for property managers, maintenance departments, hospitality facilities, and commercial kitchens, this multi-pack option streamlines procurement while ensuring you maintain adequate backup inventory for uninterrupted operations. The durable construction and proven incandescent technology deliver reliable service life, reducing downtime and associated maintenance costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.