Replacement Incandescent Bulb, 60W, 130V, A15, candelabra, 2PK
Mfr # SATCO 60A15/CLEAR
Zoro # G522879662
product price: $58.85
/pk 2, $29.43/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATCO 60A15/CLEAR
Zoro #
G522879662
UPC #
-
Country of Origin
China
Description
This SATCO replacement incandescent lamp delivers reliable general-purpose lighting for residential and light commercial applications. The A15 bulb design with candelabra base (E12) provides compatible replacement functionality for standard fixtures requiring this socket type. With a 60-watt output at 120 volts, this clear glass lamp produces approximately 700 initial lumens, offering bright, warm illumination suitable for task lighting, accent fixtures, and decorative applications. The lamp features a rated lifespan of approximately 1,000 average hours, making it economical for frequently used fixtures. The clear glass envelope allows full visibility of the filament while delivering bright, unfiltered light output. At 3.36 inches in overall length and 1.88 inches in maximum outer diameter, this standard A15 form factor fits seamlessly into existing fixture designs and housings. SATCO is a trusted manufacturer of lighting solutions with decades of industry experience. This product meets RoHS compliance standards for environmental responsibility. The straightforward incandescent technology requires no ballast or special installation requirements, making replacement simple and straightforward for maintenance personnel. Ideal applications include ceiling fixtures, wall sconces, table lamps, and appliance lighting where reliable general illumination is needed. The warm color temperature typical of incandescent technology creates inviting ambient lighting in residential spaces and hospitality settings. Stock this versatile replacement bulb for maintenance inventory to ensure quick fixture repairs and minimize downtime in facilities requiring standard A15 lighting solutions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.