Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 60W, 130V, G40, Medium Base (E26)

  • Mfr # LIGHT BULB / LAMP 60G40/TPK#1 130V

  • Zoro # G522879105


product price: $48.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60G40/TPK#1 130V
Zoro #
G522879105
UPC #
-
Country of Origin
China

Description

This replacement globe light bulb is engineered for reliable performance in commercial and industrial lighting applications. Designed as a direct replacement for 60G40/TPK#1 130V fixtures and compatible models, this G40 globe bulb delivers consistent illumination across a wide range of settings including vanity lighting, decorative fixtures, and general-purpose applications. The bulb features a soft white finish with a natural neutral white light output, providing a color temperature range of 3500-4500K that is ideal for task lighting and commercial environments. With a rated wattage of 60W and operating voltage of 130V, this lamp draws approximately 1.15 amps during operation and offers an expected service life of 5,000 hours, reducing maintenance frequency and replacement costs over time. Equipped with a medium base fitting, this G40-shaped bulb integrates seamlessly into standard medium-base sockets found in numerous commercial and industrial fixtures. The soft white finish reduces glare while maintaining adequate brightness for workspace illumination, making it suitable for retail displays, office environments, hospitality venues, and other commercial applications requiring reliable general lighting. This replacement bulb meets the specifications of multiple compatible models and provides a cost-effective solution for facilities requiring consistent re-lamping. Its extended service life and efficient operation make it an economical choice for high-use commercial environments where downtime and maintenance expenses are critical considerations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.