Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 6V, A21, E26 Medium Screw Base

  • Mfr # LIGHT BULB / LAMP 75A-6V

  • Zoro # G022878493


product price: $41.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 75A-6V
Zoro #
G022878493
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a compatible alternative for the 75A-6V lamp specification and similar incandescent lighting applications. The product serves as a reliable substitute for standard screw-in incandescent lamps commonly found in general lighting fixtures, portable lighting devices, and industrial applications requiring consistent illumination. This bulb is engineered to deliver dependable performance in environments where traditional incandescent technology is specified. It features a medium base design suitable for standard lamp sockets and is constructed to provide consistent light output across its operational lifespan. The incandescent filament technology ensures warm light quality suitable for both task lighting and general ambient illumination purposes. Key applications include replacement needs in flashlights, work lights, accent lighting, and general-purpose fixtures in commercial, industrial, and residential settings. The bulb's design allows for straightforward installation in compatible sockets, making it an economical choice for facilities managers and maintenance professionals seeking reliable bulk replacement options. This product is ideal for buyers who maintain equipment inventories, operate multiple lighting fixtures, or require dependable backup lighting solutions. The incandescent lamp technology has a proven track record in demanding applications and provides cost-effective illumination without specialized installation requirements. For industrial and commercial operations, stocking this replacement bulb ensures minimal downtime when lighting failures occur. The straightforward compatibility with standard fixtures makes it a practical solution for maintenance departments managing diverse equipment across multiple locations. Whether for emergency backup systems, equipment indicators, or general facility lighting, this bulb offers the reliability expected in professional supply chains.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.