Zoro Homepage

Replacement Incandescent Bulb, 75W, 32V, A19, medium, 2PK

  • Mfr # LIGHT BULB / LAMP 75A 32V

  • Zoro # G022879483


product price: $58.09
/pk 2, $29.05/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 75A 32V
Zoro #
G022879483
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is engineered as a direct substitute for standard 75A 32V light bulbs and is compatible with various lighting applications in industrial, commercial, and residential settings. The A19 shape design with medium (E26) screw base ensures universal compatibility with most standard lamp fixtures and sockets. Featuring 75 watts of power consumption, this incandescent lamp delivers approximately 740 lumens of initial light output, providing reliable illumination for task lighting, general area lighting, and accent applications. The lamp is constructed with traditional incandescent technology, offering warm color rendering and instant-on capability without warm-up time. Built to withstand typical operational demands, this replacement bulb is suitable for use in desk lamps, table lamps, ceiling fixtures, wall sconces, and other standard indoor lighting applications. The E26 medium base provides a secure fit in compatible fixtures while allowing for straightforward installation and replacement. This lamp is ideal for facilities managers, maintenance departments, and industrial operations seeking cost-effective lighting solutions for routine replacement cycles. The robust incandescent design ensures consistent performance across multiple duty cycles, making it a practical choice for high-volume lighting applications. Whether used in warehouses, offices, manufacturing facilities, or commercial spaces, this lamp provides dependable illumination at an economical price point. Stock this versatile replacement bulb for your facility's ongoing lighting maintenance needs and ensure continuous operational availability across your property.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.