Zoro Homepage

Replacement Incandescent Bulb, 7W, 12V, CA10, E12 Candelabra, 25PK

  • Mfr # SATCO S3866

  • Zoro # G622878558


product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3866
Zoro #
G622878558
UPC #
-
Country of Origin
China

Description

This replacement bulb is compatible with the SATCO S3866 and offers a reliable lighting solution for specialty applications requiring compact incandescent technology. Designed as a CA10 candelabra-style bulb with an E12 base, this 7-watt incandescent lamp delivers 65 lumens of warm white light at 2700K color temperature, making it ideal for decorative fixtures, accent lighting, and display applications in commercial and residential settings. Engineered to perform on 12-volt circuits, this bulb provides consistent illumination with an average rated lifespan of 1500 hours, ensuring dependable operation over extended periods. The clear glass construction allows for optimal light distribution and visibility, while the compact candelabra base design fits standard E12 sockets found in chandelier fixtures, wall sconces, and specialty lighting assemblies. This incandescent replacement is suitable for businesses and facilities requiring authentic warm-white lighting for heritage applications, specialty displays, or equipment that specifically calls for incandescent technology. The 2700K color temperature provides inviting, warm-toned illumination that complements traditional or upscale interior environments. With straightforward installation into existing E12 fixtures, this bulb minimizes downtime and offers cost-effective replacement capability. Ideal for hospitality venues, museums, historical settings, and any application where the aesthetic qualities and color rendering of incandescent lighting are preferred. Technicians and facility managers can rely on this SATCO-compatible bulb for immediate replacement needs without requiring fixture modifications or rewiring.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.