Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 7W, 130V, C7, Candelabra (E12), 4PK

  • Mfr # Christmas 7W Transparent Pink

  • Zoro # G722878878


product price: $44.65
/pk 4, $11.16/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Christmas 7W Transparent Pink
Zoro #
G722878878
UPC #
-
Country of Origin
China

Description

This C7-shaped incandescent Christmas light bulb is engineered as a direct replacement for 7-watt transparent pink holiday lighting applications. Rated at 7 watts and 120 volts, the bulb features an E12 candelabra screw base with a standard 12mm diameter brass connection, ensuring compatibility with existing Christmas light strings and decorative fixtures. The transparent pink glass finish is achieved through a double-dip application process, delivering consistent color saturation and professional appearance for seasonal displays. With a compact C7 shape measuring approximately 2.12 inches in length and 7/8 inch in diameter, this bulb integrates seamlessly into standard holiday light sockets without requiring fixture modifications. The glass construction provides durability suitable for repeated seasonal installation and storage cycles. This replacement bulb is ideal for commercial and residential holiday decorating projects, retail window displays, and festive outdoor installations. The straightforward E12 base design enables quick installation without specialized tools or adapters. Suitable for use in standard 120-volt holiday light strings and decorative applications where warm, colored accent lighting is desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.