Zoro Homepage

Replacement Incandescent Bulb, 8W, 18V, 4PK

  • Mfr # DEWALT DW9083

  • Zoro # G122879444


product price: $131.99
/pk 4, $33.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEWALT DW9083
Zoro #
G122879444
UPC #
-
Country of Origin
China

Description

This is a replacement xenon flashlight lamp assembly designed for DeWalt 18V and 36V cordless flashlights and work lights. The DW9083 delivers reliable illumination for job site tasks, maintenance work, and emergency lighting applications where dependable performance is essential. The lamp features a miniature xenon bulb rated at 10.8W, 18V, and 0.6A, producing 325 lumens of bright, focused light output. It utilizes a B3.5 bulb configuration with an SC flanged bayonet base for secure, easy installation. The ANSI code designation XPR18 ensures compatibility with original equipment specifications. This replacement is manufactured to work with multiple DeWalt flashlight models including the DW919, DW908, and DC509 units, making it a versatile spare part for facilities maintaining multiple DeWalt cordless tools. The package includes two bulbs, providing extended service coverage and reducing downtime from frequent reordering. Xenon lamp technology delivers superior brightness compared to standard incandescent alternatives, making it ideal for applications requiring extended visibility in dark or shadowy work environments. The rugged construction is engineered to withstand the vibration and impact typical of job site use. Facilities managers, contractors, and maintenance departments can stock this replacement to keep critical lighting tools operational. The straightforward bayonet connection system enables quick field replacement without specialized tools or technical expertise, minimizing work interruptions and maintaining productivity on active projects.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.