Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Laptop Battery, 15.4V

  • Mfr # ACER AN515-58 BATTERY

  • Zoro # G422904495


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACER AN515-58 BATTERY
Zoro #
G422904495
UPC #
-
Country of Origin
China

Description

This replacement battery is engineered for the Acer AN515-58 laptop series, delivering reliable power for extended mobile computing sessions. The Li-Ion battery features a robust 57.5 Wh capacity, providing dependable energy storage for daily professional and personal use. Designed to meet original equipment specifications, this battery ensures compatibility and consistent performance with your Acer device. The unit incorporates fast charging technology and USB Power Delivery support, enabling rapid recharge cycles for users requiring quick turnaround times between work sessions. The bottom-mounted charging port provides convenient accessibility, while the battery accommodates multiple AC adapter power options including 180W, 230W, and 280W configurations, offering flexibility for various charging scenarios and setups. As a Li-Ion technology battery, this replacement delivers improved energy density and reduced self-discharge compared to older battery chemistries, making it suitable for frequent business travelers, remote workers, and professionals who depend on consistent device availability. The battery maintains modern safety standards and thermal management features typical of contemporary laptop power systems. This component is ideal for organizations managing fleet laptop replacements, IT departments supporting multiple Acer systems, and individual users seeking OEM-equivalent replacement solutions. The battery's capacity and charging capabilities support full-day operation for typical office productivity applications, content creation work, and general computing tasks. Proper installation and integration with your existing Acer AN515-58 system is recommended for optimal performance and longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.