Replacement LED Bulb, 120-277V AC, T8

  • Mfr # ESPEN TECHNOLOGY INC VPL50-XXX-MVHDA-PD-2C

  • Zoro # G522878375


product price: $70.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESPEN TECHNOLOGY INC VPL50-XXX-MVHDA-PD-2C
Zoro #
G522878375
UPC #
-
Country of Origin
China

Description

This replacement LED driver is engineered for Espen Technology VPL50-XXX-MVHDA-PD-2C lighting systems, delivering reliable performance in demanding commercial and industrial applications. The unit operates as a constant current LED driver with dual-channel output capability, designed to power multiple T8 LED lamp configurations efficiently. The driver features a wide input voltage range of 100-305V AC with input frequency compatibility of 47-63 Hz, making it suitable for global industrial environments and facilities with variable power conditions. This broad input specification ensures compatibility with diverse electrical infrastructure without requiring additional voltage regulation equipment. Advanced dimming functionality is integrated through ProDim technology, supporting both 0-10V analog dimming and dual relay control options. This dual-control capability provides flexibility for integration with existing building automation systems, occupancy sensors, or manual dimming controls, allowing facility managers to optimize energy consumption and create customized lighting environments. The constant current driver topology ensures stable LED performance and extends lamp lifespan by maintaining consistent current delivery regardless of minor voltage fluctuations. With two independent channels, this driver accommodates complex lighting configurations and modular system expansion. Ideal for retrofit applications, warehouse lighting upgrades, commercial facility renovations, and any installation requiring replacement of existing Espen Technology VPL50-XXX-MVHDA-PD-2C drivers, this unit delivers the high brightness output and reliability expected in professional LED lighting systems. The dual-channel architecture and robust input specifications make this driver suitable for both new installations and maintenance replacements in industrial and commercial settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.