Shop ILC
See all product information
Create Account
Replacement LED Bulb, 13W, 120V, T9
Mfr # TCP 3205835K LED REPLACEMENT
Zoro # G822879492
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Average Lifespan
50,000 hrs
Color Temperature
3000K
Wattage
13W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCP 3205835K LED REPLACEMENT
- Zoro #
- G822879492
- UPC #
- -
- Country of Origin
- China
Details
- Average Lifespan
- 50,000 hrs
- Color Temperature
- 3000K
- Wattage
- 13W
Description
This replacement LED is engineered as a direct substitute for the TCP 3205835K and compatible fixtures requiring similar specifications. Designed for commercial and industrial lighting applications, this energy-efficient LED delivers reliable performance in standard 120V electrical systems. The fixture features a T9 shape with a G10Q-4 4-pin square base, ensuring proper fitment in compatible sockets. Operating at 12W with a warm 3000K color temperature, this LED produces 1950 lumens of bright, consistent light output ideal for offices, retail spaces, hospitality environments, and general commercial applications. The 3000K color temperature provides a warm white light that creates an inviting atmosphere while maintaining professional visibility standards. Built for longevity, this LED replacement offers an extended 50,000-hour lifespan, significantly reducing maintenance costs and replacement frequency compared to traditional lighting solutions. This durability makes it particularly valuable for facilities with difficult-to-access fixtures or high-turnover applications where frequent bulb changes increase labor expenses. The energy-efficient design operates at just 12W, delivering substantial energy savings over incandescent or older fluorescent alternatives while maintaining superior light quality. This efficiency translates directly to reduced utility costs and lower environmental impact, making it an excellent choice for sustainability-conscious facilities and cost-conscious businesses. Engineered to meet industrial supply standards, this LED replacement provides plug-and-play compatibility with existing TCP fixtures, eliminating the need for rewiring or complex installation procedures. Ideal for facility managers and maintenance departments seeking reliable, cost-effective lighting upgrades, this product combines performance, durability, and operational economy in a single solution.