Shop ILC
See all product information
Create Account
Replacement LED Bulb, 4W, 120V, E12
Mfr # BULBRITE 776596
Zoro # G122879758
product price:Â
$
59.29
/ea
Key Features
Wattage
4W
Color Temperature
3000K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULBRITE 776596
- Zoro #
- G122879758
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 4W
- Color Temperature
- 3000K
- Dimmable
- Yes
Description
The Bulbrite 776596 is a premium LED replacement bulb engineered for commercial and residential lighting applications requiring energy-efficient illumination. This 4W LED Prism filament bulb delivers the brightness equivalent of a traditional 60W incandescent lamp while consuming significantly less power, making it an ideal choice for facilities seeking to reduce energy consumption and maintenance costs. Featuring a warm 3000K color temperature, this bulb produces soft white light that enhances ambiance in decorative fixtures throughout commercial spaces, hospitality venues, retail environments, and residential settings. The clear prismatic design adds visual appeal while distributing light evenly, creating an attractive aesthetic that complements both modern and traditional decor. The Bulbrite 776596 utilizes an E12 candelabra screw base, ensuring compatibility with most standard fixtures designed for candelabra-sized bulbs. This universal base type simplifies inventory management and retrofit applications across diverse lighting installations. The bulb is fully dimmable, providing facility managers and end users with flexibility to adjust light levels according to specific operational needs and preferences. Built with reliable LED technology, this replacement bulb offers extended operational lifespan compared to traditional incandescent options, reducing replacement frequency and associated labor costs. The durable construction ensures consistent performance in various commercial applications, from hospitality chandeliers to decorative accent lighting in retail displays. This Bulbrite replacement bulb represents a practical upgrade path for businesses transitioning to energy-efficient lighting solutions without requiring fixture modifications or electrical work.