Shop ILC
See all product information
Create Account
Replacement LED Bulb, 54 watts, 120/277V, T5
Mfr # SYLVANIA FP54/850/HO/ECO LED
Zoro # G822879218
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
5000K
Wattage
54W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYLVANIA FP54/850/HO/ECO LED
- Zoro #
- G822879218
- UPC #
- -
- Country of Origin
- China
Details
- Color Temperature
- 5000K
- Wattage
- 54W
Description
This high-performance T5 linear fluorescent lamp serves as a direct replacement for the SYLVANIA FP54/850/HO/ECO and compatible models. Engineered for commercial and industrial lighting applications, this 54-watt, 4-foot tube delivers 4310 lumens of bright, consistent illumination with a 5000K color temperature that produces cool white light ideal for task-oriented environments. Featuring PENTRON HO ECOLOGIC technology, this high-output T5HO fluorescent lamp is specifically designed for high bay and low bay lighting installations where superior brightness and reliability are essential. The 800 Series Phosphors provide excellent color rendering and long-term lumen maintenance, ensuring consistent performance throughout the lamp's operational life. The T5 high-output configuration makes this lamp particularly suitable for industrial facilities, retail spaces, warehouses, manufacturing environments, and commercial venues that require efficient, bright illumination. Its 5000K neutral white tone enhances visibility and reduces eye strain in detailed work areas. This replacement lamp maintains full compatibility with existing SYLVANIA FP54/850/HO/ECO fixtures and ballasts, providing a straightforward upgrade or maintenance solution. Industrial buyers can rely on the proven quality and performance standards associated with SYLVANIA's professional-grade fluorescent lighting solutions. Ideal for facilities seeking energy-efficient, high-lumen output lighting that minimizes downtime and replacement frequency, this lamp represents a dependable choice for demanding commercial and industrial lighting requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.