Shop ILC
See all product information
Create Account
Replacement LED Bulb, 55W, 120V
Mfr # SATCO S6596
Zoro # G622878879
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Wattage
55W
Color Rendering Index (CRI)
82
Color Temperature (CCT)
3000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SATCO S6596
- Zoro #
- G622878879
- UPC #
- -
- Country of Origin
- China
Details
- Wattage
- 55W
- Color Rendering Index (CRI)
- 82
- Color Temperature (CCT)
- 3000K
Description
This replacement lamp is engineered as a direct substitute for the SATCO S6596 and compatible equivalent models, making it an ideal choice for facility managers and maintenance professionals seeking reliable lighting solutions. Designed to meet the demanding requirements of commercial and industrial applications, this product delivers consistent performance across a wide range of lighting environments. The lamp features quality construction suitable for general illumination in offices, retail spaces, warehouses, and other commercial settings where dependable operation is essential. Its design ensures compatibility with standard fixture configurations, simplifying installation and reducing downtime during maintenance procedures. The product is manufactured to maintain optical consistency and light output comparable to original equipment specifications, helping facilities maintain adequate illumination levels without requiring fixture modifications. This replacement lamp serves as a cost-effective alternative for businesses managing large quantities of fixtures, offering value for routine maintenance cycles and emergency replacements. It is particularly useful for facility managers responsible for multiple locations who need standardized replacement inventory that works across various installations. The product supports efficient maintenance workflows by eliminating the need to stock multiple lamp types for comparable applications. Installation is straightforward for qualified electricians and maintenance personnel, with no special tools or adapters required for most standard fixtures. The lamp integrates seamlessly into existing lighting systems, ensuring compatibility with current electrical infrastructure. Stocking this replacement option helps minimize equipment downtime by providing ready access to functional replacements when fixtures require service. Ideal for organizations seeking reliable, consistent performance in their lighting maintenance programs, this lamp delivers practical value for industrial and commercial operations of all sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.