
Replacement LED Bulb, 58W, 120V, Mogul G10Q 4-Pin
Mfr # TCP 58W 3500K
Zoro # G622878695
product price: $140.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCP 58W 3500K
Zoro #
G622878695
UPC #
-
Country of Origin
China
Description
This replacement LED lamp is engineered as a direct substitute for TCP 58W 3500K fluorescent fixtures, offering immediate energy efficiency upgrades for commercial and industrial applications. Designed with a Mogul base (G10Q), this lamp integrates seamlessly into existing socket configurations without requiring fixture modifications, making it an ideal retrofit solution for facilities seeking to reduce operational costs. The 3500K color temperature delivers neutral white light output, making it suitable for general illumination in offices, retail spaces, warehouses, and manufacturing environments where color rendering and visibility are priorities. This warm-neutral tone promotes productivity while maintaining visual comfort for extended work periods. LED technology provides significant advantages over traditional fluorescent equivalents, including substantially longer operational lifespan, reduced maintenance frequency, and lower energy consumption. The lamp generates minimal heat output, improving workplace safety and reducing cooling demands in climate-controlled facilities. It operates reliably in both standard and enclosed fixtures, adapting to diverse installation scenarios across industrial settings. The robust construction ensures durability in demanding environments, withstanding vibration, thermal cycling, and frequent on-off switching without performance degradation. This reliability translates to reduced downtime and replacement costs over the lamp's service life. Installation is straightforward, requiring only insertion into the existing Mogul base socket. No ballast modifications or rewiring are necessary, allowing facilities to implement upgrades quickly with minimal labor expenses. The lamp reaches full brightness instantly, eliminating warm-up delays associated with older lighting technologies. Ideal for retrofit projects in manufacturing plants, distribution centers, parking garages, and commercial buildings, this replacement lamp delivers dependable performance while supporting sustainability initiatives through reduced energy consumption and extended service intervals.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.