Shop ILC
See all product information
Create Account
Replacement LED Bulb, 5W, 12V, E10, 10PK
Mfr # LIONEL TOY TRAIN 2035 K5 LED
Zoro # G222879719
product price:Â
$
163.99
/pk of 10, $16.40/ea
Free Shipping & Returns
Key Features
Power Rating
5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIONEL TOY TRAIN 2035 K5 LED
- Zoro #
- G222879719
- UPC #
- -
- Country of Origin
- China
Details
- Power Rating
- 5W
Description
This replacement LED component is specifically engineered for the Lionel 2035 locomotive, a classic post-war model train featuring the distinctive 2-6-4 wheel arrangement. Designed to restore or upgrade the original lighting system, this 12V, 5W LED unit delivers reliable illumination performance for vintage Lionel train enthusiasts and collectors who seek to maintain or enhance their model train displays. The LED replacement offers superior durability compared to traditional incandescent bulbs commonly found in these classic locomotives. Its high-quality construction ensures consistent light output and extended service life, making it an ideal choice for hobbyists and institutional collectors who operate their vintage Lionel trains regularly. The component integrates seamlessly with the 2035 locomotive's existing electrical system, which typically includes the compatible 6466W whistling tender that accompanied these locomotives during their original production run. Installation of this LED replacement is straightforward for users with basic model train maintenance experience. The unit is particularly valuable for those restoring or refurbishing post-war Lionel locomotives, as it provides a practical upgrade path that maintains authenticity while improving reliability. Whether you are performing routine maintenance on your collection or undertaking a comprehensive restoration project, this replacement LED component delivers the performance and compatibility required for successful installation. This product serves the model train restoration market, appeal to serious collectors, hobbyists, and those seeking quality replacement parts for classic Lionel equipment. The 12V, 5W specifications ensure compatibility with standard Lionel locomotive electrical systems from the post-war era, supporting both display operations and operational train layouts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.